Beli karcher spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  2. KARCHER HOME & GARDEN Spray Nozzle
    Mulai

    Rp179.900

    KARCHER HOME & GARDEN Spray Nozzle
    Deskripsi:
    Spray nozzle featuring 4 spray patterns for watering small areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants. This innovative spray gun also offers a host of other features such as convenient one-hand flow control. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
    atribut:
    • Dimensions (mm): 195x60x60
    • Weight (kg): 0.2
    • Part Number: 2.645-051.0
  3. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  4. monotaro Semprotan Air
    Rating:
    60% of 100
    (6)
    Mulai

    Rp87.900

  5. KARCHER HOME & GARDEN Vario Power Jet Short 360 degree (Nozel Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    KARCHER HOME & GARDEN Vario Power Jet Short 360 degree (Nozel Jet)
    atribut:
    • Part Number: 2.643-254.0
    • Compatible for: K 2 Compact, K 5 Premium Full Control
    • Dimensions (mm): 166x42x62
  6. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Mulai

    Rp109.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  7. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  8. KAKUDAI Hose Nozzle
    Mulai

    Rp239.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  9. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  10. FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)
    Mulai

    Rp5.099.900

    FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)
    atribut:
    • Maximum Pressure Hysteresis (bar): 0.02
    • Actuator Lock: Rotary knob with detent
    • Mounting Position: Any
    • Operating Pressure (MPa) : 0.1 - 1.4
    • Operating Pressure (bar): 1 - 14
    • Pressure Gauge: G1/8 prepared
    • Series: MS
    • Size: 6
    • Structural Design: Pilot-controlled precision diaphragm regulator
  11. Jason Plastic Solid Spray Gun 7IN1
    Mulai

    Rp60.900

    Jason Plastic Solid Spray Gun 7IN1
    Deskripsi:
    - Adjustable spray pattern
    atribut:
    • Size (inch): 3/4
    • Material Handle: Strong PVC body with rubber grip
  12. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  13. Jason Water Sprayer
    Mulai

    Rp50.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  14. monotaro Garden Spray (Alat Semprot)
    Mulai

    Rp269.900

    monotaro Garden Spray (Alat Semprot)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  15. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  16. Wipro Sprinkler
    Mulai

    Rp7.900

  17. Kenmaster Sprinkler Kebun 3 Cabang
    Mulai

    Rp99.900

    Kenmaster Sprinkler Kebun 3 Cabang
    Deskripsi:
    Springkle taman kenmaster ini terbuat dari besi, memiliki fungsi dapat membuat air mancur, dan mudah dipasang serta dapat menyiram tanaman.
    atribut:
    • Material: Steel
    • Flush Distance (m): 4
    • Turning Radius (°): 360
Daftar Harga karcher spray Terbaru October 2026
KARCHER HOME & GARDEN Spray GunRp269.900
KARCHER HOME & GARDEN Spray NozzleRp179.900
KARCHER HOME & GARDEN Spray Gun (Spray Gun)Rp139.900
monotaro Semprotan AirRp87.900
KARCHER HOME & GARDEN Vario Power Jet Short 360 degree (Nozel Jet)Rp509.900
C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Rp109.900
Sellery Semprotan AirRp32.900
KAKUDAI Hose NozzleRp239.900
INGCO Metal Trigger NozzleRp169.900
FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)Rp5.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)